This item is Discontinued.
This item is Discontinued.
Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 35 PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B01210.075.0500
- Zoro #
- G1140592
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- Grade 5
- Material
- Steel
- Finish
- Zinc Plated
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Standards
- SAE J429
- Item
- Hex Head Cap Screw
- Thread Type
- UNC (Coarse)
- Tensile Strength
- 120,000 psi
- Rockwell Hardness
- HRC19
- Proof Load
- 74,000 to 85,000 psi
- Threadlocker Minimum Temperature
- 3/4"-10
- Globally Sourced
- Globally Sourced
- Dimensional Standards
- ASME B18.2.1
- Manufacturer Location
- Globally Sourced
- Material Quality Standards
- SAE J429
- Fastener Industry Standards
- ASME B18.2.1
- Type
- Hex Head Tap Bolt
- Drive Type
- External Hex
- Head Type
- Hex
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 3/4 In.-10, Fastener Length 5 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Head Height 1/2 in, Head Width 1 1/8 in, Package Quantity 35
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.