Shop ZORO SELECT

Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 6 in L, 5 PK

  • Mfr # U04100.075.0600

  • Zoro # G5347011


product price: 
$
8.99
/pk of 5, $1.80/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
3/4"-10
Head Width
1-1/8 in
Material
Steel
Finish
Black Oxide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U04100.075.0600
Zoro #
G5347011
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/4"-10
Fastener Length
6 in
Head Width
1-1/8 in
Head Height
15/32 in
Min. Thread Length
1 3/4 in
Drive Size
1 1/8 in
Minimum Thread Length
1 3/4 in
Overall Length
6 in
Screw Size
3/4 in
Wire Rope Length
6 in
Length
6 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Rockwell Hardness
HRC33
Tensile Strength
150,000 psi
Proof Load
120,000 psi
Thread Type
Coarse
Thread Fit
2A
Dimensional Standards
ASME B18.2.1
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
3/4"-10
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Type
Hex Head Cap Screw
Drive Type
External Hex
Head Type
Hex

Description

The ZORO SELECT - U04100.075.0600 is a Hex Head Cap Screw, an essential fastener used in various industrial applications for securely joining materials together. Characterized by its hexagonal-shaped head, this screw is designed to meet ASME B18.2.1 dimensional standards and SAE J429 material quality standards.

  • Drive: The external hex drive requires a wrench or socket of the same shape for application.
  • Fastener Length: With a length of 6 inches, this screw is designed for specific applications based on its size.
  • Finish: The Black Oxide finish is intended to improve the product's appearance and provide some level of corrosion resistance.
  • Globally Sourced: Procured from various international manufacturers offering diverse range of quality and price options.
  • Material: Constructed from steel; the choice of material may impact its performance in certain applications.
  • Material Grade/Class: Conforms to Grade 8 standard; these specifications suggest potential performance characteristics under certain conditions.
  • Tensile Strength: Rated with a tensile strength of up to 150000 psi; this measurement suggests how much force the screw might withstand before deformation under ideal conditions
  • Thread Direction & Size : Features right-hand threads that tighten when turned clockwise; has dimensions of 3/4"-10 which are important considerations depending on your application requirements."

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products