Shop ZORO SELECT

Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 5 PK

  • Mfr # U04104.075.0400
  • Zoro # G5330534

product price: 
$
10.59
/pk of 5, $2.12/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
3/4"-10
Fastener Length
4 in
Head Width
1-1/8 in
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U04104.075.0400
Zoro #
G5330534
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/4"-10
Fastener Length
4 in
Head Width
1-1/8 in
Head Height
15/32 in
Min. Thread Length
1 3/4 in
Drive Size
1 1/8 in
Minimum Thread Length
1 3/4 in
Screw Size
3/4 in
Overall Length
4 in
Wire Rope Length
4 in
Length
4 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Thread Type
Coarse
Tensile Strength
150,000 psi
Proof Load
120,000 psi
Rockwell Hardness
HRC33
Thread Fit
2A
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
3/4"-10
Dimensional Standards
ASME B18.2.1
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Type
Hex Head Cap Screw
Drive Type
External Hex
Head Type
Hex
Shell Material
Steel

Description

The ZORO SELECT - U04104.075.0400 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. This industrial-grade tool is intended for use in joining materials together across a variety of applications. Its role is typically seen within construction, manufacturing, and engineering projects.

  • Dimensional Standards: Complies with ASME B18.2.1 standards which are commonly recognized across different industrial applications.
  • Drive: Requires an external hex drive for installation or removal.
  • Fastener Length: Measures 4 inches from under the head to the end of the screw for secure fastening.
  • Finish: Features a Zinc Yellow finish that is known for its potential to enhance durability and corrosion resistance.
  • Globally Sourced: Obtained from various international manufacturers who offer a range of quality levels and pricing options.
  • Material: Constructed from steel; the properties of this material can influence factors such as strength, durability, and application suitability.
  • Material Grade/Class: Classified as Grade 8 indicating high strength and hardness properties suitable for demanding tasks.
  • Rockwell Hardness: Rated at HRC33 reflecting high resistance to penetration enhancing durability in various settings

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.