Shop ZORO SELECT
See all product information
Create Account
Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 5 PK
- Mfr # U04104.075.0500
- Zoro # G5329204
product price:Â
$
13.75
/pk of 5, $2.75/ea
Key Features
External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
3/4"-10
Fastener Length
5 in
Head Width
1-1/8 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U04104.075.0500
- Zoro #
- G5329204
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 3/4"-10
- Fastener Length
- 5 in
- Head Width
- 1-1/8 in
- Head Height
- 15/32 in
- Min. Thread Length
- 1 3/4 in
- Screw Size
- 3/4 in
- Minimum Thread Length
- 1 3/4 in
- Overall Length
- 5 in
- Wire Rope Length
- 5 in
- Length
- 5 in
Description
The ZORO SELECT - U04104.075.0500 is a type of Hex Head Cap Screw, a fastener characterized by its hexagonal-shaped head. These screws are typically used in various industrial applications to securely join materials together. Made from steel and finished with zinc yellow for enhanced durability and corrosion resistance, these cap screws are designed for compatibility within the ASME B18.2.1 dimensional standards.
- Drive: The external hex drive requires a wrench or socket of the same shape for application.
- Fastener Length: The length of 5 inches refers to its potential depth of insertion, dependent on the specific application and materials used.
- Globally Sourced: Procured from various international manufacturers, offering diverse range of quality and price options.
- Material Grade/Class: Adheres to Grade 8 standard indicating strength, hardness, and resistance properties suitable for industrial or commercial applications.
- Rockwell Hardness: A measure of HRC33 signifies high hardness or resistance to penetration affecting durability and performance in different applications.
- Tensile Strength: The tensile strength is rated at 150,000 psi; actual performance may vary based on usage conditions and applications.
- Thread Direction & Size: Right hand thread direction tightens clockwise; Thread size is 3/4"-10 which may be important depending on the specific requirements of your application."
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.