Shop ZORO SELECT

Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 9-1/2 in L

  • Mfr # U04104.075.0950

  • Zoro # G2896251


product price: 
$
6.69
/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
3/4"-10
Fastener Length
9-1/2 in
Head Width
1-1/8 in
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U04104.075.0950
Zoro #
G2896251
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/4"-10
Fastener Length
9-1/2 in
Head Width
1-1/8 in
Min. Thread Length
2 in
Head Height
15/32 in
Minimum Thread Length
2 in
Overall Length
9 1/2 in
Screw Size
3/4 in
Wire Rope Length
9 1/2 in
Length
9 1/2 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Temp. Range
-58 Degrees to 302 Degrees F
Proof Load
120,000 psi
Thread Type
Coarse
Tensile Strength
150,000 psi
Rockwell Hardness
HRC33
Globally Sourced
Globally Sourced
Dimensional Standards
ASME B18.2.1
Minimum Temperature
-58 Degrees F
Thread Fit
2A
Threadlocker Minimum Temperature
3/4"-10
Maximum Temperature
302 Degrees F
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Fastener Industry Standards
ASME B18.2.1
Type
Hex Head Cap Screw
Temperature - Minimum
-58 Degrees F
Drive Type
External Hex
Temperature - Maximum
302 Degrees F
Head Type
Hex

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Zinc Yellow, Dia./Thread Size 3/4 In.-10, Fastener Length 9 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 2 in, Head Height 15/32 in, Head Width 1 1/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products