Shop ZORO SELECT

Grade 8, 3/4"-10 Hex Head Tap Bolt, Black Oxide Steel, 7 in L

  • Mfr # U04110.075.0700
  • Zoro # G2516118

product price: 
$
17.15
/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
3/4"-10
Head Width
1-1/8 in
Material
Steel
Finish
Black Oxide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U04110.075.0700
Zoro #
G2516118
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/4"-10
Fastener Length
7 in
Head Width
1-1/8 in
Head Height
1/2 in
Thread Length
7"
Min. Thread Length
7 in
Screw Size
3/4 in
Overall Length
7 in
Minimum Thread Length
7 in
Wire Rope Length
7 in
Length
7 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Tap Bolt
Proof Load
120,000 psi
Rockwell Hardness
HRC33
Thread Type
Coarse
Tensile Strength
150,000 psi
Threadlocker Minimum Temperature
3/4"-10
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Type
Hex Head Tap Bolt
Dimensional Standards
ASME B18.2.1
Drive Type
External Hex
Head Type
Hex
Shell Material
Steel

Description

Hex Tap Bolt, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Plain, Dia./Thread Size 3/4 In.-10, Fastener Length 7 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Head Height 1/2 in, Head Width 1 1/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.