Shop ZORO SELECT

Grade 5, 3/4"-16 Hex Head Cap Screw, Black Oxide Steel, 2-3/4 in L, 5 PK

  • Mfr # U01060.075.0275

  • Zoro # G2896839


product price: 
$
7.69
/pk of 5, $1.54/ea
Sold in multiples of 2 pks for $15.38

Key Features

External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
3/4"-16
Head Width
1-1/8 in
Material
Steel
Finish
Black Oxide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U01060.075.0275
Zoro #
G2896839
UPC #
-
Country of Origin
Multiple
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Temp. Range
-58 Degrees to 302 Degrees F
Thread Type
Fine
Proof Load
74,000 to 85,000 psi
Fastener Industry Standards
ASME B18.2.1
Rockwell Hardness
HRC19
Tensile Strength
120,000 psi
Maximum Temperature
302 Degrees F
Threadlocker Minimum Temperature
3/4"-16
Thread Fit
2A
Globally Sourced
Globally Sourced
Minimum Temperature
-58 Degrees F
Dimensional Standards
ASME B18.2.1
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Type
Hex Head Cap Screw
Temperature - Maximum
302 Degrees F
Temperature - Minimum
-58 Degrees F
Drive Type
External Hex
Head Type
Hex

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Dia./Thread Size 3/4 In.-16, Fastener Length 2 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 3/4 in, Head Height 15/32 in, Head Width 1 1/8 in, Package Quantity 5

Ratings & reviews

Explore more products