Shop ZORO SELECT
See all product information
Create Account
Hex Nut, 3/4"-5, 18-8 Stainless Steel, Not Graded, Plain, 47/64 in Ht, 5 PK
- Mfr # HXNTSSR345
- Zoro # G6519441
product price:Â
$
96.29
/pk of 5, $19.26/ea
Sold in multiples of 2Â pks for $192.58
Key Features
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
47/64 in
Hex Width
1 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HXNTSSR345
- Zoro #
- G6519441
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 3/4"-5
- Hex Height
- 47/64 in
- Hex Width
- 1 1/4 in
- Width Across Flats
- 1 1/4 in
- Nut Height
- 47/64 in
- Dia./Thread Size
- 3/4"-5
- For Screw Size
- 3/4 in
Description
Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class 18-8, Material Stainless Steel, Thread Size 3/4 In.-5, Hex Width 1 1/4 in, Hex Height 47/64 in, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness B85 to B95, Thread Fit 2G, Thread Pitch 0.2 in, Thread Type Coarse, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.