Shop ZORO SELECT
See all product information
Create Account
Hex Nut, 3/4"-6, Brass, Not Graded, Plain, 3/4 in Ht, 10 PK
- Mfr # HXNTBSR346
- Zoro # G6767747
CAD Available
product price:Â
$
112.99
/pk of 10, $11.30/ea
Sold in multiples of 2Â pks for $225.98
Free Shipping & Returns
Key Features
CAD Drawing
Material
Brass
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
3/4 in
Hex Width
2 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HXNTBSR346
- Zoro #
- G6767747
- UPC #
- -
- Country of Origin
- Multiple
- CAD Available
- Yes
- Item
- Hex Nut
- Material
- Brass
- Material Grade/Class
- Not Graded
- Finish
- Plain
- System of Measurement
- Inch
- Thread Type
- ACME
- Thread Direction
- Right Hand
- Fastener Thread Type
- ACME
- Rockwell Hardness
- B75 Min.
- Thread Pitch
- 0.167 in
- Hex Type
- Standard Hex
- Nut Style
- ACME Nut
- Basic Material
- Brass
- Fastener Thread Direction
- Right Hand
- Pack Size
- Small Pack
- Thread Fit
- 2G
Description
Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class Not Graded, Material Brass, Thread Size 3/4 In.-6, Hex Width 2 3/4 in, Hex Height 3/4 in, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness B75 Min., Thread Fit 2G, Thread Pitch 0.167 in, Thread Type Coarse, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.