Shop All Y & Basket Strainers
Zoro Select
3/4", FNPT x FNPT, Forged Brass, Y Strainer, 600 psi
Mfr # G-YSFB-75
Zoro # G7570227
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Connection Type FNPT x FNPT
- Screen Material 316 Stainless Steel
- Housing Material Forged Brass
- Max. Pressure 600 psi
Product Information
- Brand Zoro Select
- MFR # G-YSFB-75
- Zoro # G7570227
- Country of Origin China
- Category Y & Basket Strainers
Dimensions
Pipe Size | 3/4" |
Height | 2-3/4" |
Length | 2-3/4" |
Width | 1-3/8" |
Mesh Size | 20 mesh |
Port 3 Connection Size | 3/8 in |
Port 1 Connection Size | 3/4 in |
Port 2 Connection Size | 3/4 in |
Details
Description
Y Strainer, Pipe Size 3/4 in, Maximum Pressure at 100 deg F 600 psi, Length 2 3/4 in, Height 2 3/4 in, Blow Off Port 3/8 in, Screen Material 304 Stainless Steel, Mesh Size 20 mesh, Housing Material Brass, Includes Screen Yes, Maximum Pressure 600 psi CWP, Maximum Temperature 425 Degrees F, Minimum Temperature -20 Degrees F, Port 1 Connection Size 3/4 in, Port 1 Connection Type NPT, Port 1 Gender Female, Port 2 Connection Size 3/4 in, Port 2 Connection Type NPT, Port 2 Gender Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Santoprene Tubing, 3/8 In OD, 50 Ft (1508-188375-50)
- KISSLER Shower Valve Rebuild Kit, 2 Handle (RBK2939)
- ANVIL Strut Pipe Clamp, Pipe Sz 1/2 In (2400326027)
- PARKER 1/4" Compression Brass Through Type Coupler 5PK (393P-4-4)
- ZORO SELECT 1/4", FNPT x FNPT, Forged Brass, Y Strainer, 600 psi (G-YSFB-25)
- ZORO SELECT 1/2", FNPT x FNPT, Forged Brass, Y Strainer, 600 psi (G-YSFB-50)
- ZORO SELECT 1/2", FNPT x FNPT, 316 Stainless Steel, Y Strainer, 800 psi (G-YSS-50)
- ZORO SELECT 2", FNPT x FNPT, Cast Iron, Stainless Steel, PTFE, Y Strainer (20H628)
- ZORO SELECT 3/4", FNPT x FNPT, 316 Stainless Steel, Y Strainer, 800 psi (G-YSS-75)
- ZORO SELECT 2", FNPT x FNPT, Forged Brass, Y Strainer, 600 psi (G-YSFB-200)
- GF PIPING SYSTEMS 3/4", Spigot, PVC, Y Strainer, 150 psi @ 68 Degrees F (192306350)
- Zoro Select Y & Basket Strainers