Shop ZORO SELECT
See all product information
Create Account
High Crown Cap Nut, 3/8"-16, 18-8 Stainless Steel, Plain, 1-5/16 in H
Mfr # Z0328-188
Zoro # G4539105
product price:Â
$
12.79
/ea
Key Features
Thread Size
3/8"-16
Material
18-8 Stainless Steel
Profile
High Crown
Finish
Plain
Material Grade/Class
Not Graded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z0328-188
- Zoro #
- G4539105
- UPC #
- -
- Country of Origin
- United States
- Item
- Cap Nut
- Material
- 18-8 Stainless Steel
- Profile
- High Crown
- Finish
- Plain
- Material Grade/Class
- Not Graded
- Standards
- RoHS Compliant
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Fastener Thread Type
- UNC (Coarse)
- Application
- Exposed Thread Protection
- Color
- Silver
- Rockwell Hardness
- B85
- Thread Fit
- 2B
- Pack Size
- Small Pack
- Thread Type
- Coarse
- Material Grade
- 18-8
- Nut Style
- High Crown Cap Nut
- Basic Material
- Stainless Steel
- Fastener Thread Direction
- Right Hand
- Dimensional Standards
- RoHS Compliant
Description
Cap Nut, Profile High Crown, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size 3/8 In.-16, Overall Height 1.313 in, Hex Width 9/16 in, Tensile Strength Not Applicable, Dimensional Standards RoHS Compliant, System of Measurement Inch, Color Silver, Lock Type Not Applicable, Pack Size Small Pack, Rockwell Hardness B85, Thread Direction Right Hand, Thread Fit 2B
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.