Shop ZORO SELECT
See all product information
Create Account
Grade A307, 3/8"-16 Hex Head Tap Bolt, Zinc Plated Steel, 2 in L, 25 PK
- Mfr # U01209.037.0200
- Zoro # G2518647
CAD Available
product price:Â
$
4.65
/pk 25, $0.19/ea
Key Features
External Hex Drive
Grade A307 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Head Width
9/16 in
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U01209.037.0200
- Zoro #
- G2518647
- UPC #
- -
- Country of Origin
- Multiple
- CAD Available
- Yes
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- Grade A307
- Material
- Steel
- Finish
- Zinc Plated
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Standards
- ASTM A307
- Item
- Hex Head Tap Bolt
- Rockwell Hardness
- HRB69
- Proof Load
- 33,000 psi
- Tensile Strength
- 60,000 psi
- Thread Type
- Coarse
- Threadlocker Minimum Temperature
- 3/8"-16
- Globally Sourced
- Globally Sourced
- Dimensional Standards
- ASME B18.2.1
- Manufacturer Location
- Globally Sourced
- Material Quality Standards
- ASTM A307
- Fastener Industry Standards
- ASME B18.2.1
- Type
- Hex Head Tap Bolt
- Drive Type
- External Hex
- Head Type
- Hex
- Shell Material
- Steel
Description
The ZORO SELECT - U01209.037.0200 is a Hex Head Tap Bolt, a type of fastener with a hexagonal head and machine screw threads that taper to a point. This bolt is designed for use in drilled and tapped holes, where it's tightened or loosened using an external hex drive such as a wrench or socket. Made from steel with zinc plated finish, this bolt is designed to meet ASME B18.2.1 dimensional standards for use in various industrial applications.
- Material: The bolt is made from steel, a material known for its strength and potential resistance to corrosion.
- Finish: Zinc Plated finish may contribute to durability, corrosion resistance, aesthetic appeal and compatibility with certain environments or materials.
- Drive: External Hex drive requires a wrench or socket of the same shape for application.
- Fastener Length: With a length of 2 inches, this suggests the depth at which it could potentially be inserted for fastening purposes in various industrial applications.
- Globally Sourced: Procured from international manufacturers providing diverse range of quality options for industry professionals.
- Tensile Strength: Ranges between 105,000 to 120,000 psi suggesting potential suitability for different types of industrial uses
- Thread Direction & Style: Right Hand thread direction means it tightens clockwise while Fully Threaded style covers entire length from tip to head making it suitable for different types of industrial applications
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.