Shop ZORO SELECT
See all product information
Create Account
Grade A307, 3/8"-16 Hex Head Tap Bolt, Zinc Plated Steel, 3 in L, 25 PK
Mfr # U01209.037.0300
Zoro # G2518601
product price:Â
$
7.79
/pk 25, $0.31/ea
Key Features
External Hex Drive
Grade A307 Material Grade/Class
System of Measurement
Inch
Head Width
9/16 in
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U01209.037.0300
- Zoro #
- G2518601
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- Grade A307
- Material
- Steel
- Finish
- Zinc Plated
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Standards
- ASTM A307
- Item
- Hex Head Tap Bolt
- Thread Type
- Coarse
- Proof Load
- 33,000 psi
- Rockwell Hardness
- HRB69
- Tensile Strength
- 60,000 psi
- Globally Sourced
- Globally Sourced
- Threadlocker Minimum Temperature
- 3/8"-16
- Manufacturer Location
- Globally Sourced
- Material Quality Standards
- ASTM A307
- Dimensional Standards
- ASME B18.2.1
- Type
- Hex Head Tap Bolt
- Drive Type
- External Hex
- Head Type
- Hex
Description
The ZORO SELECT - U01209.037.0300 is a Hex Head Tap Bolt, an essential fastener tool with a hexagonal head and machine screw threads that taper to a point. This bolt is designed for use in drilled and tapped holes, where it's tightened or loosened using an external hex drive such as a wrench or socket. It plays a crucial role in securely joining materials together across various sectors including manufacturing, construction, automotive and more.
- Drive: The external hex drive requires a wrench or socket of the same shape for application.
- Fastener Length: With 3 inches length from under the head to the end of the screw, it can be inserted deep into material for secure fastening.
- Finish: Zinc Plated finish is intended to improve durability, corrosion resistance and aesthetic appeal.
- Globally Sourced: Procured from various international manufacturers ensuring diverse range options.
- Material: Constructed of steel, a material known for its potential strength, durability and corrosion resistance in certain conditions.
- Material Grade/Class: Grade A307 is an indicator of certain strength properties that may be considered when selecting fasteners
- Rockwell Hardness: HRB69 is a measure of hardness or resistance to penetration that could potentially affect the bolt's durability and performance under specific conditions."
- Tensile Strength: Ranges between 105,000 to 120,000 psi; this value represents the theoretical maximum tensile stress it can withstand before failure under ideal conditions."