Shop ZORO SELECT
See all product information
Create Account
Grade A307, 3/8"-16 Hex Head Tap Bolt, Zinc Plated Steel, 1-1/2 in L, 50 PK
- Mfr # U01209.037.0150
- Zoro # G2518665
product price:Â
$
7.79
/pk of 50, $0.16/ea
Key Features
External Hex Drive
Grade A307 Material Grade/Class
System of Measurement
Inch
Head Width
9/16 in
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U01209.037.0150
- Zoro #
- G2518665
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 3/8"-16
- Fastener Length
- 1-1/2 in
- Head Width
- 9/16 in
- Head Height
- 1/4 in
- Thread Length
- 1-1/2"
- Min. Thread Length
- 1 1/2 in
- Drive Size
- 9/16 in
- Screw Size
- 3/8 in
- Minimum Thread Length
- 1 1/2 in
- Overall Length
- 1 1/2 in
- Wire Rope Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
The ZORO SELECT - U01209.037.0150 is a Hex Head Tap Bolt, a type of fastener with a hexagonal head and machine screw threads that taper to a point. This bolt is designed for use in drilled and tapped holes, where it's tightened or loosened using an external hex drive tool such as a wrench or socket. Made from steel and finished with zinc plating, this bolt meets ASME B18.2.1 dimensional standards for use in various industrial applications.
- Drive Size: The required drive size for installation or removal is 9/16 inch.
- Fastener Length: The length of the fastener from under the head to the end of the screw is 1-1/2 inches.
- Globally Sourced: This product has been sourced globally, providing diverse quality options for industry professionals.
- Material Grade/Class: Manufactured from Steel Grade A307 which indicates its strength, hardness, and resistance properties suitable for various applications.
- Tensile Strength: With a tensile strength range of 105,000 to 120,000 psi, this bolt is designed to handle certain levels of pulling stress within its specified range.
- Thread Direction & Style: The right-hand thread direction is intended for clockwise tightening and the fully threaded style may provide grip along its entire length.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.