This item is Discontinued.

Zoro Select 3/8 in Socket Head Cap Screw, Button, Black Oxide Steel, 2 in Length, 350 PK B07150.037.0200

This item is Discontinued.

Zoro Select

3/8 in Socket Head Cap Screw, Button, Black Oxide Steel, 2 in Length, 350 PK (Discontinued)

Mfr # B07150.037.0200
Zoro # G5616759
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B07150.037.0200
Zoro #
G5616759
UPC #
-
Country of Origin
Multiple
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Button
Drive Type
Hex
Tensile Strength
135,000 psi
Standards
ASME B18.3
System of Measurement
Inch
Thread Direction
Right Hand
Temp. Range
-58 Degrees F to 302 Degrees F
Rockwell Hardness
C37 to C44
Thread Style
Partially Threaded
Fastener Thread Type
UNC (Coarse)
Thread Type
Coarse
Material Type
Steel
Dimensional Standards
ASME B18.3
Minimum Temperature
-58 Degrees F
Finish Type
Black Oxide
Maximum Temperature
302 Degrees F
Pack Size
Bulk Pack
Head Shape
Round
Screw Head Type
Button
Fastener Industry Standards
ASME B18.3
Material Grade
Alloy Steel
Min. Tensile Strength
135,000 to 145,000 psi
Basic Material
Steel
Screw Style
Socket Head Cap Screw
Fastener Finish
Black Oxide
Temperature - Maximum
302 Degrees F
Temperature - Minimum
-58 Degrees F
Shell Material
Alloy Steel
Traction Material
Alloy Steel

Dimensions

Thread Size
3/8"-16
Screw Length
2 in
Drive Size
7/32 in
Head Height
0.203 in
Head Diameter
0.656 in
Length
2 in
Head Dia.
0.6563 in
Dia./Thread Size
3/8"-16
Fastener Length
2 in

Description

Button Socket Head Cap Screw, Head Type Button, System of Measurement Inch, Drive Type Socket, Drive Size 7/32 in, Material Alloy Steel, Finish Black Oxide, Thread Size 3/8 In.-16, Fastener Length 2 in, Head Height 0.203 in, Head Diameter 0.656 in, Pack Size Bulk Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.