Shop ZORO SELECT

3/8"-16 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 4 in Length, 10 PK

  • Mfr # U07000.037.0400
  • Zoro # G5321644

product price: 
$
7.59
/pk of 10, $0.76/ea

Key Features

Socket Head
Hex Drive
Material
Alloy Steel
Finish
Black Oxide
Drive Size
5/16 in
Tensile Strength
180,000 psi
Standards
ASME B18.3, ASTM A574
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U07000.037.0400
Zoro #
G5321644
UPC #
-
Country of Origin
Multiple
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
Tensile Strength
180,000 psi
Standards
ASME B18.3, ASTM A574
System of Measurement
Inch
Thread Style
Partially Threaded
Thread Direction
Right Hand
Temp. Range
-50 Degrees to 550 Degrees F
Fastener Thread Type
UNC (Coarse)
Rockwell Hardness
C37 to C45
Color
Black
Proof Load
10,800 psi
Thread Type
Coarse
Minimum Yield Strength
180,000 psi
Dimensional Standards
ASME B18.3
Thread Fit
3A
Non-Marring Tip
No
Manufacturer Location
Globally Sourced
Pack Size
Small Pack
Head Texture
Smooth
Material Grade/Class
ML40Cr, SCM435
Material Quality Standards
ASTM A574
Sealing Gasket
No
Minimum Temperature
-50 Degrees F
Maximum Temperature
550 Degrees F
Includes Washer
No
Seal Material
None
Material Grade
Alloy Steel
Basic Material
Steel
Min. Tensile Strength
180,000 psi
Screw Head Type
Cylindrical
Fastener Finish
Black Oxide
Fastener Industry Standards
ASME B18.3, ASTM A574
Screw Style
Socket Head Cap Screw
Temperature - Minimum
-50 Degrees F
Temperature - Maximum
550 Degrees F
Shell Material
Alloy Steel

Description

Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/16 in, Material Alloy Steel, Material Grade/Class ML40Cr, SCM435, Finish Black Oxide, Thread Size 3/8 In.-16, Minimum Thread Length 1 1/4 in, Fastener Length 4 in, Head Height 0.375 in, Head Diameter 0.562 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Color Black, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products