This item is Discontinued.

Zoro Select 3/8 in Socket Head Cap Screw, Standard, Black Oxide Steel, 7 in Length, 90 PK B07000.037.0700

This item is Discontinued.

Zoro Select

3/8 in Socket Head Cap Screw, Standard, Black Oxide Steel, 7 in Length, 90 PK (Discontinued)

Mfr # B07000.037.0700
Zoro # G1587107
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B07000.037.0700
Zoro #
G1587107
UPC #
-
Country of Origin
Multiple
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Standard
Drive Type
Hex
Tensile Strength
180,000 psi
Standards
ASME B18.3, ASTM A574
System of Measurement
Inch
Temp. Range
-20 Degrees F to 400 Degrees F
Thread Style
Partially Threaded
Thread Direction
Right Hand
Rockwell Hardness
C37 to C45
Fastener Thread Type
UNC (Coarse)
Thread Type
Coarse
Dimensional Standards
ASME B18.3
Finish Type
Black Oxide
Material Quality Standards
ASTM A574
Maximum Temperature
400 Degrees F
Minimum Temperature
-20 Degrees F
Pack Size
Bulk Pack
Material Type
Steel
Thread Fit
3A
Fastener Industry Standards
ASME B18.3, ASTM A574
Basic Material
Steel
Screw Head Type
Cylindrical
Min. Tensile Strength
180,000 psi
Fastener Finish
Black Oxide
Material Grade
Alloy Steel
Temperature - Maximum
400 Degrees F
Temperature - Minimum
-20 Degrees F
Shell Material
Alloy Steel
Traction Material
Alloy Steel

Dimensions

Thread Size
3/8"-16
Screw Length
7 in
Drive Size
5/16 in
Thread Length
1 1/4 in
Vented Hole Size
Not Vented
Head Height
0.375 in
Min. Thread Length
1 1/4 in
Head Diameter
0.562 in
Minimum Thread Length
1 1/4 in
Length
7 in
Head Dia.
0.5625 in
Dia./Thread Size
3/8"-16
Fastener Length
7 in

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/16 in, Material Alloy Steel, Finish Black Oxide, Thread Size 3/8 In.-16, Minimum Thread Length 1 1/4 in, Fastener Length 7 in, Head Height 0.375 in, Head Diameter 0.562 in, Pack Size Bulk Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.