CAD
Shop ZORO SELECT

Grade 2, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 25 PK

  • Mfr # U08200.037.0300
  • Zoro # G5336317
CAD Available

product price: 
$
16.69
/pk of 25, $0.67/ea

Key Features

External Hex Drive
Grade 2 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Head Width
9/16 in
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U08200.037.0300
Zoro #
G5336317
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Fastener Length
3 in
Head Width
9/16 in
Min. Thread Length
1 in
Head Height
15/64 in
Screw Size
3/8 in
Minimum Thread Length
1 in
Overall Length
3 in
Wire Rope Length
3 in
Length
3 in

Details

CAD Available
Yes
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 2
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Thread Type
Coarse
Rockwell Hardness
HRB80
Tensile Strength
74,000 psi
Threadlocker Minimum Temperature
3/8"-16
Thread Fit
2A
Globally Sourced
Globally Sourced
Dimensional Standards
ASME B18.2.1
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Fastener Industry Standards
ASME B18.2.1
Type
Hex Head Cap Screw
Drive Type
External Hex
Head Type
Hex
Shell Material
Steel

Description

The ZORO SELECT - U08200.037.0300 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. Constructed of steel with a black oxide finish, which may contribute to durability and corrosion resistance, this screw adheres to ASME B18.2.1 dimensional standards, ensuring compatibility in various industrial applications.

  • Drive: This screw requires an external hex drive for installation or removal, necessitating a wrench or socket of the same shape.
  • Fastener Length: Has a length of 3 inches; the depth to which it can be inserted into material depends on specific application requirements.
  • Globally Sourced: Procured from international manufacturers offering varied quality and price options.
  • Material Grade/Class: The Grade 2 classification refers to certain strength, hardness, and resistance properties as per industry standards.
  • Rockwell Hardness: A Rockwell Hardness measurement of HRB80 is indicative of its potential hardness or resistance to penetration under certain conditions.
  • Tensile Strength: Tested up to a maximum tensile stress limit of 74,000 psi before failure; actual performance may vary based on usage conditions.
  • Thread Direction & Size: Features right-hand thread direction that tightens when turned clockwise. The size is specified as 3/8"-16; compatibility with corresponding nuts or holes depends on their specifications."

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products