Shop ZORO SELECT
See all product information
Create Account
Grade 2, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 1 in L, 50 PK
- Mfr # U08200.037.0100
- Zoro # G5336344
product price:Â
$
4.39
/pk of 50, $0.09/ea
Key Features
External Hex Drive
Grade 2 Material Grade/Class
System of Measurement
Inch
Head Width
9/16 in
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U08200.037.0100
- Zoro #
- G5336344
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- Grade 2
- Material
- Steel
- Finish
- Black Oxide
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Standards
- SAE J429
- Item
- Hex Head Cap Screw
- Thread Type
- Coarse
- Tensile Strength
- 74,000 psi
- Rockwell Hardness
- HRB80
- Thread Fit
- 2A
- Threadlocker Minimum Temperature
- 3/8"-16
- Dimensional Standards
- ASME B18.2.1
- Globally Sourced
- Globally Sourced
- Manufacturer Location
- Globally Sourced
- Material Quality Standards
- SAE J429
- Fastener Industry Standards
- ASME B18.2.1
- Type
- Hex Head Cap Screw
- Drive Type
- External Hex
- Head Type
- Hex
- Shell Material
- Steel
Description
The ZORO SELECT - U08200.037.0100 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. Made from steel and finished with black oxide for potential durability and corrosion resistance, this screw is manufactured according to the ASME B18.2.1 dimensional standards, which may be compatible with various industrial applications.
- Drive: This screw requires an external hex drive for installation or removal, which means it needs a wrench or socket of the same shape.
- Fastener Length: With a length of 1 inch, this suggests potential depth of insertion into materials for fastening purposes across different applications.
- Globally Sourced: This product is procured from international manufacturers offering diverse range of quality and price options.
- Material Grade/Class: The Grade 2 classification refers to certain strength, hardness, and resistance properties that could potentially suit various commercial applications.
- Rockwell Hardness: With an HRB80 rating; typically higher values might suggest increased hardness which could influence durability and performance under varying conditions.
- Tensile Strength: It has a tensile strength of 74,000 psi; such figures are indicative of potential resilience under pulling stress but do not guarantee suitability for all heavy-duty tasks
- Thread Direction & Style: Right hand thread direction implies clockwise tightening while fully threaded style spans the entire length from tip to head - these features may contribute towards achieving a secure fit within pre-drilled holes but does not assure perfect fitting every time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.