Shop ZORO SELECT
See all product information
Create Account
Wing Nut, 3/8"-16, Malleable Iron, Plain, 0.813 in Ht, 1.62 in Max Wing Span, 10 PK
Mfr # 0-EF-700ES7-
Zoro # G3487407
product price:Â
$
24.59
/pk of 10, $2.46/ea
Key Features
Material
Malleable Iron
Material Grade/Class
Grade 2
Finish
Plain
Overall Height
0.813 in
Maximum Wing Span
1.62 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0-EF-700ES7-
- Zoro #
- G3487407
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thread Size
- 3/8"-16
- Overall Height
- 0.813 in
- Base Diameter
- 5/8 in
- Dia./Thread Size
- 3/8"-16
- Height
- 0.8125 in
- For Screw Size
- 3/8 in
Description
Wing Nut, Material Iron, Material Grade/Class Grade 2, Finish Plain, Thread Size 3/8 In.-16, Dimensional Standards Not Applicable, Maximum Wing Span 1 5/8 in, Overall Height 0.813 in, Base Diameter 5/8 in, System of Measurement Inch, Pack Size Small Pack, Rockwell Hardness HB 82-92, Package Quantity 10