Shop ZORO SELECT
See all product information
Create Account
Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 25 PK
Mfr # U01200.037.0350
Zoro # G5348673
product price:Â
$
11.29
/pk of 25, $0.45/ea
Key Features
External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
3/8"-16
Head Width
9/16 in
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U01200.037.0350
- Zoro #
- G5348673
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 3/8"-16
- Fastener Length
- 3-1/2 in
- Head Width
- 9/16 in
- Head Height
- 15/64 in
- Min. Thread Length
- 1 in
- Drive Size
- 9/16 in
- Overall Length
- 3 1/2 in
- Screw Size
- 3/8 in
- Minimum Thread Length
- 1 in
- Wire Rope Length
- 3 1/2 in
- Length
- 3 1/2 in
Description
The ZORO SELECT - U01200.037.0350 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. Made from steel and finished with zinc plating for enhanced durability and corrosion resistance, this screw adheres to the ASME B18.2.1 dimensional standards and SAE J429 material quality standards, ensuring compatibility in various industrial applications.
- Drive: The external hex drive requires a wrench or socket of the same shape for installation or removal.
- Fastener Length: With a length of 3-1/2 inches, it indicates how deep into a material it can be inserted for secure fastening.
- Globally Sourced: Procured from various international manufacturers, offering diverse range of quality and price options.
- Material Grade/Class: Adheres to Grade 5 standard indicating its strength, hardness, and resistance properties suitable for industrial applications.
- Tensile Strength: Has tensile strength of 105,000 psi indicating its durability under stress before failure occurs.
- Thread Direction & Size: Right hand thread direction means it tightens clockwise; Thread size is 3/8"-16 ensuring fit with corresponding nuts or holes
- Thread Style & Type: Partially threaded design suitable for different types of industrial applications; UNC (Coarse) thread type affects how the screw fits into pre-drilled holes and materials
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov