Shop ZORO SELECT
See all product information
Create Account
Grade 5, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 10 in L, 5 PK
- Mfr # U01000.037.1000
- Zoro # G5531854
product price:Â
$
9.35
/pk 5, $1.87/ea
Key Features
External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
3/8"-16
Head Width
9/16 in
Material
Steel
Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U01000.037.1000
- Zoro #
- G5531854
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- Grade 5
- Material
- Steel
- Finish
- Black Oxide
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Standards
- SAE J429
- Item
- Hex Head Cap Screw
- Thread Type
- Coarse
- Proof Load
- 74,000 to 85,000 psi
- Rockwell Hardness
- HRC19
- Tensile Strength
- 120,000 psi
- Thread Fit
- 2A
- Threadlocker Minimum Temperature
- 3/8"-16
- Dimensional Standards
- ASME B18.2.1
- Globally Sourced
- Globally Sourced
- Manufacturer Location
- Globally Sourced
- Material Quality Standards
- SAE J429
- Fastener Industry Standards
- ASME B18.2.1
- Type
- Hex Head Cap Screw
- Drive Type
- External Hex
- Head Type
- Hex
- Shell Material
- Steel
Description
The ZORO SELECT - U01000.037.1000 is a Hex Head Cap Screw, a type of fastener with a hexagonal-shaped head used for securely joining materials in various industrial applications. This product adheres to the ASME B18.2.1 dimensional standards and requires an external hex drive for installation or removal.
- Fastener Length: This screw has a length of 10 inches, which may allow it to be inserted deeper into materials.
- Finish: The black oxide finish is intended to improve durability, corrosion resistance and aesthetic appeal.
- Globally Sourced: Procured from international manufacturers ensuring diverse quality and price options.
- Material: Made from steel, a material known for its potential strength, durability and corrosion resistance in various industrial applications.
- Material Grade/Class: Grade 5 standard is associated with certain hardness and resistance properties that could be considered when selecting a fastener for industrial or commercial applications.
- Tensile Strength: With a rated tensile strength of 120,000 psi, this product is designed to potentially withstand higher levels of pulling stress. This does not guarantee prevention of failure under all circumstances but suggests possible suitability for various industrial applications.
- Thread Direction & Size: Right hand thread direction implies that it typically tightens clockwise. Its size (3/8"-16) might suggest compatibility with corresponding nuts or holes; however actual fitment will depend on specific application requirements
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.