Shop ZORO SELECT

Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 50 PK

  • Mfr # N01200.037.0100

  • Zoro # G0317287

CAD Available

product price: 
$
12.79
/pk 50, $0.26/ea

Key Features

External Hex Drive
Grade 5 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
3/8"-16
Head Width
9/16 in
Material
Steel
Finish
Zinc Plated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N01200.037.0100
Zoro #
G0317287
UPC #
190735963708
Country of Origin
United States

Dimensions

Thread Size
3/8"-16
Fastener Length
1 in
Head Width
9/16 in
Min. Thread Length
1 in
Head Height
15/64 in
Screw Size
3/8 in
Overall Length
1 in
Minimum Thread Length
1 in
Wire Rope Length
1 in
Length
1 in

Details

CAD Available
Yes
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Tensile Strength
120,000 psi
Rockwell Hardness
HRC19
Proof Load
74,000 to 85,000 psi
Temp. Range
-58 Degrees to 302 Degrees F
Thread Type
Coarse
Minimum Temperature
-58 Degrees F
Maximum Temperature
302 Degrees F
Dimensional Standards
ASME B18.2.1
Thread Fit
2A
Threadlocker Minimum Temperature
3/8"-16
Globally Sourced
Made in USA*
Manufacturer Location
Made in USA*
Material Quality Standards
SAE J429
Fastener Industry Standards
ASME B18.2.1
Type
Hex Head Cap Screw
Drive Type
External Hex
Temperature - Maximum
302 Degrees F
Temperature - Minimum
-58 Degrees F
Head Type
Hex

Description

The ZORO SELECT - N01200.037.0100 is a Hex Head Cap Screw, a type of fastener with a hexagonal-shaped head used for securely joining materials in various industrial applications. Made from Grade 5 steel and finished with zinc plating, this screw is designed to meet ASME B18.2.1 dimensional standards and SAE J429 material quality standards for a range of applications.

  • CAD Available: This product has Computer-Aided Design (CAD) files available for precision planning in engineering or manufacturing processes.
  • Drive: The External Hex drive requires an external hex tool such as a wrench or socket for installation or removal.
  • Fastener Length: With a length of 1 inch, the screw's penetration depth will depend on the specific application.
  • Globally Sourced: Procured from international manufacturers but made in the USA*, offering diversity in quality and price options.
  • Material Grade/Class: The Grade 5 classification refers to certain strength, hardness, and resistance characteristics as per industry standards.
  • Rockwell Hardness: A Rockwell Hardness rating of HRC19 is indicative of certain resistance characteristics according to standard testing methods.
  • Tensile Strength: Its tensile strength is rated at 120,000 psi based on standard testing methods; actual performance may vary depending on use conditions.
  • Thread Direction & Style: Right Hand thread direction means tightening clockwise while Fully Threaded style covers entire length from tip to head providing maximum grip on materials

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews