Shop ZORO SELECT

Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 50 PK

  • Mfr # N01200.037.0150

  • Zoro # G0327498

CAD Available

product price: 
$
16.55
/pk 50, $0.33/ea

Key Features

External Hex Drive
Grade 5 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
3/8"-16
Head Width
9/16 in
Material
Steel
Finish
Zinc Plated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
N01200.037.0150
Zoro #
G0327498
UPC #
190735966976
Country of Origin
United States
CAD Available
Yes
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Rockwell Hardness
HRC19
Proof Load
74,000 to 85,000 psi
Thread Type
Coarse
Tensile Strength
120,000 psi
Temp. Range
-58 Degrees to 302 Degrees F
Threadlocker Minimum Temperature
3/8"-16
Thread Fit
2A
Minimum Temperature
-58 Degrees F
Maximum Temperature
302 Degrees F
Globally Sourced
Made in USA*
Manufacturer Location
Made in USA*
Material Quality Standards
SAE J429
Dimensional Standards
ASME B18.2.1
Type
Hex Head Cap Screw
Drive Type
External Hex
Temperature - Maximum
302 Degrees F
Temperature - Minimum
-58 Degrees F
Head Type
Hex

Description

The ZORO SELECT - N01200.037.0150 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. These screws are typically used to securely join together materials in various industrial applications such as construction, manufacturing, and engineering projects. Constructed of steel with a zinc-plated finish, which may contribute to durability and corrosion resistance, this screw adheres to the SAE J429 material quality standards.

  • Drive: The external hex drive requires a wrench or socket of the same shape for application.
  • Fastener Length: With a length of 1-1/2 inches, this is an indication of the potential depth it could reach within materials during application.
  • Globally Sourced: This product is made in USA*, offering a variety of choices for industry professionals.
  • Material Grade/Class: The Grade 5 classification suggests certain levels of strength, hardness and resistance properties that may be applicable in various industrial or commercial settings.
  • Tensile Strength: A tensile strength rating at 120,000 psi provides an indication about its potential durability and applicability across different industrial uses.
  • Thread Direction & Size: Right hand thread direction implies tightening when turned clockwise; Thread size specified as 3/8"-16 should correspond to matching nuts or holes
  • Thread Style & Type: Partially threaded design intended to cater to varying types of industrial applications; UNC (Coarse) thread type influences how the screw might interact with pre-drilled holes and materials

Ratings & reviews