Shop ZORO SELECT

Grade 5, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 1/2 in L, 50 PK

  • Mfr # U01000.037.0050

  • Zoro # G5342915


product price: 
$
9.15
/pk 50, $0.18/ea

Key Features

External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
3/8"-16
Head Width
9/16 in
Material
Steel
Finish
Black Oxide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U01000.037.0050
Zoro #
G5342915
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Fastener Length
1/2 in
Head Width
9/16 in
Head Height
15/64 in
Min. Thread Length
1/2 in
Screw Size
3/8 in
Minimum Thread Length
1/2 in
Overall Length
1/2 in
Wire Rope Length
1/2 in
Length
1/2 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Rockwell Hardness
HRC19
Proof Load
74,000 to 85,000 psi
Thread Type
Coarse
Tensile Strength
120,000 psi
Thread Fit
2A
Threadlocker Minimum Temperature
3/8"-16
Globally Sourced
Globally Sourced
Dimensional Standards
ASME B18.2.1
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Type
Hex Head Cap Screw
Drive Type
External Hex
Head Type
Hex

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Dia./Thread Size 3/8 In.-16, Fastener Length 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1/2 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

Explore more products