Shop ZORO SELECT

Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 50 PK

  • Mfr # U01200.037.0100
  • Zoro # G5337936
CAD Available

product price: 
$
9.19
/pk 50, $0.18/ea

Key Features

External Hex Drive
Grade 5 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
3/8"-16
Head Width
9/16 in
Material
Steel
Finish
Zinc Plated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U01200.037.0100
Zoro #
G5337936
UPC #
-
Country of Origin
Multiple
CAD Available
Yes
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Rockwell Hardness
HRC19
Proof Load
74,000 to 85,000 psi
Thread Type
Coarse
Tensile Strength
105,000 psi
Threadlocker Minimum Temperature
3/8"-16
Globally Sourced
Globally Sourced
Dimensional Standards
ASME B18.2.1
Thread Fit
2A
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Fastener Industry Standards
ASME B18.2.1
Type
Hex Head Cap Screw
Drive Type
External Hex
Head Type
Hex
Shell Material
Steel

Description

The ZORO SELECT - U01200.037.0100 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. These screws are commonly used in construction, manufacturing, and engineering projects. The screw is manufactured according to ASME B18.2.1 dimensional standards for potential compatibility with similar products.

  • Drive: It features an external hex drive that requires a wrench or socket for installation or removal.
  • Fastener Length: With a length of 1 inch, this is an indication of the maximum depth it could potentially reach when inserted into material.
  • Finish: Zinc Plated finish may contribute to durability and corrosion resistance.
  • Globally Sourced: Procured from international manufacturers offering diverse range of quality and price options.
  • Material & Grade/Class: Made from steel with Grade 5 classification which suggests potential strength for various applications.
  • Tensile Strength: Has a reported tensile strength of 105,000 psi as per manufacturer's specifications; actual performance may vary based on usage conditions.
  • Thread Direction & Size: Right hand thread direction designed for tightening clockwise; Thread size is specified as 3/8"-16 which should correspond with matching nuts or holes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.