Shop ZORO SELECT
See all product information
Create Account
Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 50 PK
- Mfr # U01200.037.0150
- Zoro # G5347465
CAD Available
product price:Â
$
11.39
/pk 50, $0.23/ea
Key Features
External Hex Drive
Grade 5 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
3/8"-16
Head Width
9/16 in
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U01200.037.0150
- Zoro #
- G5347465
- UPC #
- -
- Country of Origin
- Multiple
- CAD Available
- Yes
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- Grade 5
- Material
- Steel
- Finish
- Zinc Plated
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Standards
- SAE J429
- Item
- Hex Head Cap Screw
- Tensile Strength
- 105,000 psi
- Rockwell Hardness
- HRC19
- Proof Load
- 74,000 to 85,000 psi
- Thread Type
- Coarse
- Thread Fit
- 2A
- Threadlocker Minimum Temperature
- 3/8"-16
- Globally Sourced
- Globally Sourced
- Dimensional Standards
- ASME B18.2.1
- Manufacturer Location
- Globally Sourced
- Material Quality Standards
- SAE J429
- Type
- Hex Head Cap Screw
- Drive Type
- External Hex
- Head Type
- Hex
- Shell Material
- Steel
Description
The ZORO SELECT - U01200.037.0150 is a Hex Head Cap Screw, a type of fastener with a hexagonal-shaped head designed for secure material joining in various industrial applications. This screw adheres to the ASME B18.2.1 dimensional standards and requires an external hex drive for installation or removal.
- Fastener Length: The screw has a length of 1-1/2 inches, indicating its potential depth of insertion.
- Finish: The product features a Zinc Plated finish which may contribute to durability, corrosion resistance and aesthetic appeal.
- Globally Sourced: Procured from international manufacturers ensuring diverse range of quality and price options.
- Material: Constructed from Steel. Its characteristics may influence the product's strength, durability and application compatibility.
- Material Grade/Class: Adheres to Grade 5 standard indicating strength, hardness and resistance properties suitable for industrial or commercial applications.
- Tensile Strength: Features a tensile strength of 105,000 psi. This value is indicative but actual performance may vary based on usage conditions
- Thread Direction & Size: Right Hand thread direction ensures clockwise tightening while the size (3/8"-16) indicates fit with corresponding nuts or holes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.