Shop ZORO SELECT
See all product information
Create Account
Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 4-1/4 in L, 10 PK
Mfr # U04100.037.0425
Zoro # G5676151
product price:Â
$
9.19
/pk 10, $0.92/ea
Key Features
External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
3/8"-16
Head Width
9/16 in
Material
Steel
Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U04100.037.0425
- Zoro #
- G5676151
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- Grade 8
- Material
- Steel
- Finish
- Black Oxide
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Standards
- SAE J429
- Item
- Hex Head Cap Screw
- Thread Type
- Coarse
- Rockwell Hardness
- HRC33
- Proof Load
- 120,000 psi
- Tensile Strength
- 150,000 psi
- Dimensional Standards
- ASME B18.2.1
- Threadlocker Minimum Temperature
- 3/8"-16
- Globally Sourced
- Globally Sourced
- Thread Fit
- 2A
- Manufacturer Location
- Globally Sourced
- Material Quality Standards
- SAE J429
- Fastener Industry Standards
- ASME B18.2.1
- Type
- Hex Head Cap Screw
- Drive Type
- External Hex
- Head Type
- Hex
Description
The ZORO SELECT - U04100.037.0425 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. Constructed of steel and coated with black oxide, designed to improve durability and corrosion resistance, this screw complies with the ASME B18.2.1 dimensional standards ensuring compatibility in various industrial applications.
- Drive: The external hex drive requires a wrench or socket of the same shape for installation or removal.
- Fastener Length: With a length of 4-1/4 inches, this is the maximum depth it can reach when inserted into material.
- Globally Sourced: Procured from international manufacturers, providing diverse range of quality and price options.
- Material Grade/Class: Complies with Grade 8 standards which specify certain levels of strength, hardness, and resistance properties.
- Rockwell Hardness: A Rockwell Hardness rating of HRC33 is indicative of its potential performance under specific conditions.
- Tensile Strength: Has a reported tensile strength at 150,000 psi; actual performance may vary based on use conditions.
- Thread Direction & Size: Features right-hand thread direction that tightens clockwise; has a thread size of 3/8"-16. Compatibility depends on matching sizes between screw threads and nuts or holes