Shop ZORO SELECT

Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/4 in L, 25 PK

  • Mfr # U04104.037.0325

  • Zoro # G8556292


product price: 
$
15.89
/pk of 25, $0.64/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
3/8"-16
Head Width
9/16 in
Material
Steel
Finish
Zinc Yellow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U04104.037.0325
Zoro #
G8556292
UPC #
-
Country of Origin
Multiple
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Tensile Strength
150,000 psi
Proof Load
120,000 psi
Rockwell Hardness
HRC33
Temp. Range
-58 Degrees to 302 Degrees F
Thread Type
Coarse
Thread Fit
2A
Maximum Temperature
302 Degrees F
Minimum Temperature
-58 Degrees F
Dimensional Standards
ASME B18.2.1
Threadlocker Minimum Temperature
3/8"-16
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Head Type
Hex
Fastener Industry Standards
ASME B18.2.1
Type
Hex Head Cap Screw
Drive Type
External Hex
Temperature - Maximum
302 Degrees F
Temperature - Minimum
-58 Degrees F

Description

The ZORO SELECT - U04104.037.0325 is a Hex Head Cap Screw, an essential fastener used in various industrial applications to securely join materials together. This screw adheres to the ASME B18.2.1 dimensional standards, which may enhance compatibility across various applications. It's made of steel with a Grade 8 material grade/class suggesting potential strength and durability under certain conditions.

  • Drive: The external hex drive requires a wrench or socket of the same shape for installation or removal.
  • Fastener Length: With a length of 3-1/4 inches, this suggests how far it might penetrate materials under ideal conditions.
  • Finish: Zinc Yellow finish is intended to potentially improve durability, corrosion resistance and aesthetic appeal.
  • Globally Sourced: Procured from international manufacturers providing diverse quality and price options.
  • Tensile Strength: A tensile strength of 150,000 psi suggests potential resilience in some industrial settings.
  • Thread Direction & Size: Right hand thread direction means it tightens clockwise while the thread size (3/8"-16) ensures fit with corresponding nuts or holes
  • Temperature Range: Rated for operation within temperature ranges from -58 Degrees to 302 Degrees F based on manufacturer's specifications

Ratings & reviews