Shop ZORO SELECT
See all product information
Create Account
Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 50 PK
Mfr # U04100.037.0150
Zoro # G4232173
product price:Â
$
10.55
/pk 50, $0.21/ea
Key Features
External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
3/8"-16
Head Width
9/16 in
Material
Steel
Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U04100.037.0150
- Zoro #
- G4232173
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- Grade 8
- Material
- Steel
- Finish
- Black Oxide
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Standards
- SAE J429
- Item
- Hex Head Cap Screw
- Rockwell Hardness
- HRC33
- Proof Load
- 120,000 psi
- Head Type
- Hex
- Tensile Strength
- 150,000 psi
- Thread Type
- Coarse
- Fastener Industry Standards
- ASME B18.2.1
- Dimensional Standards
- ASME B18.2.1
- Globally Sourced
- Globally Sourced
- Thread Fit
- 2A
- Threadlocker Minimum Temperature
- 3/8"-16
- Manufacturer Location
- Globally Sourced
- Material Quality Standards
- SAE J429
- Type
- Hex Head Cap Screw
- Drive Type
- External Hex
Description
The ZORO SELECT - U04100.037.0150 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. Made from steel and features a black oxide finish for potential durability and corrosion resistance, this screw is designed to meet ASME B18.2.1 dimensional standards and SAE J429 material quality standards, which may be suitable for various industrial applications.
- Drive: The external hex drive requires a wrench or socket of the same shape for installation or removal.
- Fastener Length: With a length of 1-1/2 inches, this is the maximum depth it can potentially reach into materials when used correctly.
- Globally Sourced: Procured from international manufacturers offering diverse range options in terms of quality and price.
- Material Grade/Class: Adheres to Grade 8 standard which suggests certain strength, hardness, and resistance properties that could be appropriate for some industrial applications.
- Rockwell Hardness: A Rockwell Hardness measurement of HRC33 is an indication of its potential hardness level which might impact its durability and performance.
- Tensile Strength: Its tensile strength measures at 150,000 psi; this suggests possible suitability for heavy-duty tasks under proper use conditions.
- Thread Direction & Size: Right hand thread direction tightens clockwise; Thread size is specified as 3/8"-16; compatibility with corresponding nuts or holes depends on their respective specifications
- Thread Style & Type: Partially threaded design may be compatible with specific types of applications; UNC (Coarse) thread type ensures secure fitting in pre-drilled holes and materials