Shop ZORO SELECT

Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 3/4 in L, 50 PK

  • Mfr # U04104.037.0075

  • Zoro # G5340194

CAD Available

product price: 
$
8.89
/pk of 50, $0.18/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
3/8"-16
Head Width
9/16 in
Material
Steel
Finish
Zinc Yellow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U04104.037.0075
Zoro #
G5340194
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Fastener Length
3/4 in
Head Width
9/16 in
Head Height
15/64 in
Min. Thread Length
3/4 in
Overall Length
3/4 in
Minimum Thread Length
3/4 in
Screw Size
3/8 in
Wire Rope Length
3/4 in
Length
3/4 in

Details

CAD Available
Yes
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Thread Type
Coarse
Tensile Strength
150,000 psi
Proof Load
120,000 psi
Rockwell Hardness
HRC33
Threadlocker Minimum Temperature
3/8"-16
Thread Fit
2A
Dimensional Standards
ASME B18.2.1
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Type
Hex Head Cap Screw
Drive Type
External Hex
Head Type
Hex

Description

The ZORO SELECT - U04104.037.0075 is a Hex Head Cap Screw, a type of fastener with a hexagonal-shaped head used in various industrial applications to securely join materials together. This particular screw adheres to the ASME B18.2.1 dimensional standards and requires an external hex drive for installation or removal.

  • Fastener Length: The product has a length of 3/4 inch, indicating the potential depth of insertion into materials.
  • Finish: The product features a Zinc Yellow finish which is intended to contribute to its durability, corrosion resistance and aesthetic appeal.
  • Globally Sourced: This product is procured from international manufacturers providing a diverse range in terms of quality and price options.
  • Material: Constructed with steel that contributes to its perceived strength, durability and corrosion resistance.
  • Material Grade/Class: Grade 8 indicating the strength, hardness and resistance properties suitable for various applications.
  • Rockwell Hardness: HRC33 measure ensures high hardness or resistance to penetration affecting its performance in industrial applications
  • Tensile Strength: Rated at tensile strength of 150,000 psi; the level at which the screw may resist pulling stress varies depending on usage conditions
  • Thread Direction & Size : Features right hand thread direction implying clockwise tightening; Thread size stated as 3/8"-16 suggesting compatibility with corresponding nuts or holes
  • Thread Style & Type : Comes in fully threaded style extending along entire length from tip to head; UNC (Coarse) thread type may influence how the screw fits into pre-drilled holes and materials

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products