Shop ZORO SELECT

3/8"-16 Socket Head Cap Screw, Flat, Zinc Plated Steel, 1-3/4 in Length, 25 PK

  • Mfr # U07415.037.0175
  • Zoro # G5500205

product price: 
$
13.59
/pk of 25, $0.54/ea

Key Features

Flat Head
Hex Drive
Material
Steel
Finish
Zinc Plated
Drive Size
5/16 in
Tensile Strength
135,000 psi
Standards
ASME B18.3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U07415.037.0175
Zoro #
G5500205
UPC #
-
Country of Origin
Multiple
Item
Socket Head Cap Screw
Material
Steel
Finish
Zinc Plated
Head Type
Flat
Drive Type
Hex
Tensile Strength
135,000 psi
Standards
ASME B18.3
System of Measurement
Inch
Head Angle (Deg.)
82 Degrees
Thread Direction
Right Hand
Temp. Range
-58 Degrees to 302 Degrees F
Rockwell Hardness
C37 to C44
Fastener Thread Type
UNC (Coarse)
Thread Style
Partially Threaded
Thread Type
Coarse
Finish Type
Zinc Plated
Dimensional Standards
ASME B18.3
Material Type
Steel
Maximum Temperature
302 Degrees F
Countersink Angle
82 Degrees
Pack Size
Small Pack
Minimum Temperature
-58 Degrees F
Basic Material
Steel
Screw Style
Socket Head Cap Screw
Min. Tensile Strength
135,000 psi
Screw Head Type
Flat
Material Grade
Alloy Steel
Fastener Industry Standards
ASME B18.3
Fastener Finish
Zinc Plated
Temperature - Maximum
302 Degrees F
Temperature - Minimum
-58 Degrees F
Shell Material
Alloy Steel

Description

Flat Socket Head Cap Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 5/16 in, Material Alloy Steel, Finish Zinc-Plated, Thread Size 3/8 In.-16, Minimum Thread Length 1 1/4 in, Fastener Length 1 3/4 in, Head Height 0.375 in, Head Diameter 0.562 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products