CAD
Shop ZORO SELECT

Square U-Bolt, 3/8"-16, 2 in W, 5 in H, Plain Stainless Steel

  • Mfr # U17267.037.0205
  • Zoro # G2868345
CAD Available

product price: 
$
7.89
/ea

Key Features

CAD Drawing
System of Measurement
Inch
Thread Size
3/8"-16
Inside Height
5 in
Inside Width/Diameter
2 in
For Pipe Size
7 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U17267.037.0205
Zoro #
G2868345
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Inside Height
5 in
Inside Width/Diameter
2 in
For Pipe Size
7 in
Thread Length
3 in
Width Across Centers of Tips
2-3/8 in
Overall Length
5"
Width (In.)
2 in
Inside Width
2 in
Pipe Size (In.)
7
Inside Length
5 in
Length (In.)
5 in
Wire Rope Length
5"
Length
5"
Fits Chest Size
For Steel or Wrought Iron Pipe Sizes

Details

CAD Available
Yes
Item
Square U-Bolt
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Number of Nuts Included
2
Characteristics
Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
Type
Square U-Bolt
Includes
2 Nuts, 2 Washers
Features
For Steel or Wrought Iron Pipe Sizes
Globally Sourced
Globally Sourced
Pack Size
Small Pack
Number of Washers Included
2
Material Grade/Class
18-8
Thread Type
Coarse
Manufacturer Location
Globally Sourced
Standards
ASME B18.31.5
Dimensional Standards
ASME B18.31.5
Drive Type
No Drive
Shell Material
Stainless Steel

Description

Square U-Bolt, Square U-Bolt, Stainless Steel, Finish Plain, Thread Size 3/8 In.-16, Thread Length 3 in, Inside Length 5 in, Length (In.) 5 in, Inside Width 2 in, Characteristics Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes, Includes 2 Nuts, 2 Washers

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.