Shop ZORO SELECT

3/8"-24 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 1/2 in Length, 50 PK

  • Mfr # U07040.037.0050
  • Zoro # G2495595

product price: 
$
11.99
/pk of 50, $0.24/ea

Key Features

Socket Head
Hex Drive
Material
Alloy Steel
Finish
Black Oxide
Drive Size
5/16 in
Tensile Strength
180,000 psi
Standards
ASME B18.3, ASTM A574
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U07040.037.0050
Zoro #
G2495595
UPC #
082893292762
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-24
Screw Length
1/2 in
Drive Size
5/16 in
Vented Hole Size
Not Vented
Thread Length
1/2 in
Head Height
0.375 in
Min. Thread Length
1/2 in
Minimum Thread Length
1/2 in
Head Diameter
0.562 in
Dia./Thread Size
3/8"-24
Head Dia.
0.5625 in
Length
1/2 in
Fastener Length
1/2 in

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
Tensile Strength
180,000 psi
Standards
ASME B18.3, ASTM A574
System of Measurement
Inch
Fastener Thread Type
UNF (Fine)
Class
3A
Thread Direction
Right Hand
Rockwell Hardness
C37 to C45
Temp. Range
-20 Degrees to 400 Degrees F
Thread Style
Fully Threaded
Thread Type
Fine
Maximum Temperature
400 Degrees F
Material Quality Standards
ASTM A574
Pack Size
Small Pack
Dimensional Standards
ASME B18.3
Thread Fit
3A
Minimum Temperature
-20 Degrees F
Fastener Finish
Black Oxide
Screw Head Type
Cylindrical
Fastener Industry Standards
ASME B18.3, ASTM A574
Basic Material
Steel
Material Grade
Alloy Steel
Min. Tensile Strength
180,000 psi
Screw Style
Socket Head Cap Screw
Temperature - Minimum
-20 Degrees F
Temperature - Maximum
400 Degrees F
Shell Material
Alloy Steel

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/16 in, Material Steel, Finish Black Oxide, Thread Size 3/8 In.-24, Minimum Thread Length 1/2 in, Fastener Length 1/2 in, Head Height 0.375 in, Head Diameter 0.562 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products