Shop ZORO SELECT
See all product information
Create Account
Grade 5, 3/8"-24 Hex Head Tap Bolt, Zinc Plated Steel, 3-1/2 in L, 25 PK
Mfr # U01252.037.0350
Zoro # G2516748
product price:Â
$
67.59
/pk 25, $2.70/ea
Key Features
External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
3/8"-24
Head Width
9/16 in
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U01252.037.0350
- Zoro #
- G2516748
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- Grade 5
- Material
- Steel
- Finish
- Zinc Plated
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Standards
- SAE J429
- Item
- Hex Head Tap Bolt
- Fastener Industry Standards
- ASME B18.2.1
- Thread Type
- Fine
- Proof Load
- 74,000 to 85,000 psi
- Tensile Strength
- 120,000 psi
- Rockwell Hardness
- HRC19
- Dimensional Standards
- ASME B18.2.1
- Threadlocker Minimum Temperature
- 3/8"-24
- Globally Sourced
- Globally Sourced
- Manufacturer Location
- Globally Sourced
- Material Quality Standards
- SAE J429
- Type
- Hex Head Tap Bolt
- Drive Type
- External Hex
- Head Type
- Hex
Description
Hex Tap Bolt, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 3/8 In.-24, Fastener Length 3 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Head Height 1/4 in, Head Width 9/16 in, Package Quantity 25