Shop ZORO SELECT
See all product information
Create Account
Grade 8, 3/8"-24 Hex Head Cap Screw, Black Oxide Steel, 2-3/4 in L, 25 PK
Mfr # U04160.037.0275
Zoro # G2927041
product price:Â
$
10.15
/pk of 25, $0.41/ea
Key Features
External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
3/8"-24
Head Width
9/16 in
Material
Steel
Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U04160.037.0275
- Zoro #
- G2927041
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- Grade 8
- Material
- Steel
- Finish
- Black Oxide
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Standards
- SAE J429
- Item
- Hex Head Cap Screw
- Proof Load
- 120,000 psi
- Tensile Strength
- 150,000 psi
- Rockwell Hardness
- HRC33
- Thread Type
- Fine
- Thread Fit
- 2A
- Globally Sourced
- Globally Sourced
- Threadlocker Minimum Temperature
- 3/8"-24
- Manufacturer Location
- Globally Sourced
- Material Quality Standards
- SAE J429
- Type
- Hex Head Cap Screw
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
- Head Type
- Hex
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Plain, Dia./Thread Size 3/8 In.-24, Fastener Length 2 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 25