Shop ZORO SELECT

Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 25 PK

  • Mfr # U04360.037.0350

  • Zoro # G0329327

CAD Available

product price: 
$
12.69
/pk of 25, $0.51/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
3/8"-24
Head Width
9/16 in
Material
Steel
Finish
Zinc Yellow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U04360.037.0350
Zoro #
G0329327
UPC #
-
Country of Origin
Multiple
CAD Available
Yes
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Thread Type
Fine
Tensile Strength
150,000 psi
Temp. Range
-58 Degrees to 302 Degrees F
Proof Load
120,000 psi
Rockwell Hardness
HRC33
Thread Fit
2A
Maximum Temperature
302 Degrees F
Globally Sourced
Globally Sourced
Minimum Temperature
-58 Degrees F
Threadlocker Minimum Temperature
3/8"-24
Dimensional Standards
ASME B18.2.1
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Fastener Industry Standards
ASME B18.2.1
Type
Hex Head Cap Screw
Temperature - Maximum
302 Degrees F
Drive Type
External Hex
Temperature - Minimum
-58 Degrees F
Head Type
Hex

Description

The ZORO SELECT - U04360.037.0350 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. These screws are typically used in various industrial applications to securely join materials together, providing essential support in construction, manufacturing, and engineering projects. This particular screw adheres to the ASME B18.2.1 dimensional standards and requires an external hex drive for installation or removal.

  • Fastener Length: The screw has a length of 3-1/2 inches. The depth to which it can be inserted depends on the specific application and materials used.
  • Finish: The product features a Zinc Yellow finish. Durability, corrosion resistance and aesthetic appeal may vary based on usage conditions.
  • Globally Sourced: This product is sourced from various international manufacturers. Quality and price may vary.
  • Material: This product is made from steel. Strength, durability, and corrosion resistance are dependent upon use conditions.
  • Material Grade/Class: Adheres to Grade 8 standard indicating strength, hardness and resistance properties suitable for various applications.
  • Tensile Strength: This product has been tested to have a tensile strength of up to 150,000 psi under standard testing conditions.Actual performance may vary depending on use."
  • Thread Direction & Size: Right hand thread direction means it tightens clockwise; Thread size is 3/8"-24 indicating fit with corresponding nuts or holes

Ratings & reviews

Explore more products