Shop ZORO SELECT

#4-40 Socket Head Cap Screw, Flat, Zinc Plated Steel, 5/8 in Length, 100 PK

  • Mfr # U07415.011.0062
  • Zoro # G2861811

product price: 
$
4.59
/pk of 100, $0.05/ea

Key Features

Flat Head
Hex Drive
Thread Size
#4-40
Material
Steel
Finish
Zinc Plated
Drive Size
1/16 in
Tensile Strength
135,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U07415.011.0062
Zoro #
G2861811
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#4-40
Screw Length
5/8 in
Drive Size
1/16 in
Thread Length
5/8 in
Head Height
0.093 in
Vented Hole Size
Not Vented
Min. Thread Length
5/8 in
Head Diameter
0.25 in
Minimum Thread Length
5/8 in
Length
5/8 in
Dia./Thread Size
#4-40
Head Dia.
0.25 in
Fastener Length
5/8 in

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Zinc Plated
Head Type
Flat
Drive Type
Hex
Tensile Strength
135,000 psi
Standards
ASME B18.3
System of Measurement
Inch
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Temp. Range
-58 Degrees to 302 Degrees F
Rockwell Hardness
C37 to C44
Thread Style
Fully Threaded
Head Angle (Deg.)
82 Degrees
Thread Type
Coarse
Minimum Temperature
-58 Degrees F
Pack Size
Small Pack
Countersink Angle
82 Degrees
Dimensional Standards
ASME B18.3
Maximum Temperature
302 Degrees F
Material Grade
Alloy Steel
Fastener Industry Standards
ASME B18.3
Screw Style
Socket Head Cap Screw
Screw Head Type
Flat
Min. Tensile Strength
135,000 psi
Fastener Finish
Zinc Plated
Basic Material
Steel
Temperature - Maximum
302 Degrees F
Temperature - Minimum
-58 Degrees F
Shell Material
Alloy Steel

Description

Flat Socket Head Cap Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 1/16 in, Material Alloy Steel, Finish Zinc-Plated, Thread Size #4-40, Minimum Thread Length 5/8 in, Fastener Length 5/8 in, Head Height 0.093 in, Head Diameter 0.25 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products