Shop ZORO SELECT

#4-48 Socket Head Cap Screw, Socket, Black Oxide Steel, 7/8 in Length, 100 PK

  • Mfr # U07040.011.0087

  • Zoro # G5576347


product price: 
$
9.19
/pk 100, $0.09/ea

Key Features

Socket Head
Hex Drive
Thread Size
#4-48
Screw Length
7/8 in
Material
Steel
Finish
Black Oxide
Drive Size
3/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U07040.011.0087
Zoro #
G5576347
UPC #
-
Country of Origin
Multiple
Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
Tensile Strength
170,000 psi
Standards
ASME B18.3
System of Measurement
Inch
Temp. Range
- 58 Degrees F to 302 Degrees F
Rockwell Hardness
C37 to C45
Thread Style
Partially Threaded
Fastener Thread Type
UNF (Fine)
Thread Direction
Right Hand
Thread Type
Fine
Pack Size
Small Pack
Maximum Temperature
302 Degrees F
Dimensional Standards
ASME B18.3
Minimum Temperature
-58 Degrees F
Material Grade
Alloy Steel
Fastener Finish
Black Oxide
Fastener Industry Standards
ASME B18.3
Basic Material
Steel
Screw Head Type
Cylindrical
Min. Tensile Strength
170,000 psi
Screw Style
Socket Head Cap Screw
Temperature - Maximum
302 Degrees F
Temperature - Minimum
-58 Degrees F

Description

Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/32 in, Material Alloy Steel, Finish Black Oxide, Thread Size #4-48, Minimum Thread Length 3/4 in, Fastener Length 7/8 in, Head Height 0.112 in, Head Diameter 0.25 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & reviews

Explore more products