Shop ZORO SELECT
See all product information
Create Account
4XL Class 2 High Visibility Vest, Lime
- Mfr # 3ZDP7
- Zoro # G4838863
product price:Â
$
10.69
/ea
Key Features
Color
Yellow/Green
ANSI Class
2
Material
Polyester Mesh
Back Stripe Pattern
U-Block
Number of Pockets with Closure
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3ZDP7
- Zoro #
- G4838863
- UPC #
- 190735092118
- Country of Origin
- China
- Item
- High Visibility Vest
- Color
- Yellow/Green
- ANSI Class
- 2
- Material
- Polyester Mesh
- Back Stripe Pattern
- U-Block
- Number of Pockets with Closure
- 1
- Gender
- Unisex
- Stripe Color
- Silver
- Vest Stripe Color Family
- Silver
- ATPV Rating
- Not Rated
- Standards
- ANSI/ISEA 107-2010
- Features
- Polyester Mesh, 2" Wide Reflective Material
Description
High Visibility Vest, ANSI Class 2, Vest Size 4XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 60 In. to 62 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U-Block, Vest Length 29 in, Number of Pockets (Inside) 2, Number of Pockets (Outside) 1, Number of Pockets with Closure 1, Features Polyester Mesh, 2 In. Wide Reflective Material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.