Shop ZORO SELECT

#5-40 Socket Head Cap Screw, Socket, Plain 18-8 Stainless Steel, 1-1/4 in Length, 100 PK

  • Mfr # U51050.012.0125

  • Zoro # G9185601


product price: 
$
7.89
/pk of 100, $0.08/ea

Key Features

Socket Head
Hex Drive
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
3/32 in
Tensile Strength
85,000 psi
Standards
ASME B18.3, ASTM F837
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U51050.012.0125
Zoro #
G9185601
UPC #
-
Country of Origin
Multiple
Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Socket
Drive Type
Hex
Tensile Strength
85,000 psi
Standards
ASME B18.3, ASTM F837
System of Measurement
Inch
Fastener Thread Type
UNC (Coarse)
Thread Style
Partially Threaded
Rockwell Hardness
B80 to C32
Temp. Range
- 50 Degrees F to 550 Degrees F
Thread Direction
Right Hand
Thread Type
Coarse
Minimum Temperature
-50 Degrees F
Dimensional Standards
ASME B18.3
Material Quality Standards
ASTM F837
Material Grade/Class
18-8
Maximum Temperature
550 Degrees F
Pack Size
Small Pack
Basic Material
Stainless Steel
Min. Tensile Strength
85,000 psi
Material Grade
18-8
Fastener Finish
Plain
Screw Head Type
Cylindrical
Screw Style
Socket Head Cap Screw
Fastener Industry Standards
ASME B18.3, ASTM F837
Temperature - Maximum
550 Degrees F
Temperature - Minimum
-50 Degrees F

Description

Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/32 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size #5-40, Minimum Thread Length 3/4 in, Fastener Length 1 1/4 in, Head Height 0.125 in, Head Diameter 0.218 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Ratings & reviews

Explore more products