This item is Discontinued.

Zoro Select Grade A307, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 800 PK B01209.031.0100

This item is Discontinued.

Zoro Select

Grade A307, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 800 PK (Discontinued)

Mfr # B01209.031.0100
Zoro # G1140358
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B01209.031.0100
Zoro #
G1140358
UPC #
-
Country of Origin
Multiple
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade A307
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1 ASTM A307
Item
Hex Head Cap Screw
Proof Load
33,000 psi
Thread Type
UNC (Coarse)
Tensile Strength
105,000 to 120,000 psi
Rockwell Hardness
HRB69
Hex Head Cap Screw Type
Hex Tap Bolt
Globally Sourced
Globally Sourced
Material Quality Standard
ASTM A307
Thread Pitch
Fully Threaded
Dimensional Standards
ASME B18.2.1
Dimensional Standards
ASME B18.2.1
Threadlocker Minimum Temperature
5/16"-18
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM A307
Bolt Material
Steel
Type
Hex Head Tap Bolt
Material Type
Steel
Head Type
Hex
Basic Material
Steel
Fastener Industry Standards
ASME B18.2.1
Meets/Exceeds
B18.2.1
Fastener Thread Type
UNC (Coarse)
Fastener Thread Style
Fully Threaded
Drive Type
External Hex
Shell Material
Steel
Traction Material
Steel

Dimensions

Thread Size
5/16"-18
Fastener Length
1 in
Head Width
0.5 in
Head Height
7/32 in
Thread Length
1"
Minimum Thread Length
1 in
Length Under Head
1"
Dia./Thread Size
5/16"-18
Size
5/16"-18 x 1"
Overall Length
1 in
Screw Size
5/16 in
Wire Rope Length
1 in
Length
1 in

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade A307A, Fastener Finish Zinc Plated, Dia./Thread Size 5/16 In.-18, Fastener Length 1 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Head Height 7/32 in, Head Width 1/2 in, Package Quantity 800

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.