Shop ZORO SELECT
See all product information
Create Account
Grade 2, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 50 PK
- Mfr # U08210.031.0250
- Zoro # G5338855
product price:Â
$
8.79
/pk of 50, $0.18/ea
Key Features
External Hex Drive
Grade 2 Material Grade/Class
System of Measurement
Inch
Thread Size
5/16"-18
Head Width
1/2 in
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U08210.031.0250
- Zoro #
- G5338855
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- Grade 2
- Material
- Steel
- Finish
- Zinc Plated
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Standards
- SAE J429
- Item
- Hex Head Cap Screw
- Thread Type
- Coarse
- Rockwell Hardness
- HRB80
- Tensile Strength
- 74,000 psi
- Threadlocker Minimum Temperature
- 5/16"-18
- Dimensional Standards
- ASME B18.2.1
- Thread Fit
- 2A
- Globally Sourced
- Globally Sourced
- Manufacturer Location
- Globally Sourced
- Material Quality Standards
- SAE J429
- Fastener Industry Standards
- ASME B18.2.1
- Type
- Hex Head Cap Screw
- Drive Type
- External Hex
- Head Type
- Hex
- Shell Material
- Steel
Description
The ZORO SELECT - U08210.031.0250 is a Hex Head Cap Screw, a type of fastener with a hexagonal-shaped head used to securely join materials in various industrial applications. These screws are an essential component in construction, manufacturing, and engineering projects. This particular model adheres to the ASME B18.2.1 dimensional standards and requires an external hex drive for installation or removal.
- Fastener Length: The product has a length of 2-1/2 inches. The depth to which the screw can be inserted depends on the specific application and materials used.
- Finish: The product features a Zinc Plated finish. This may contribute to its durability, corrosion resistance and aesthetic appeal depending on usage conditions.
- Globally Sourced: Procured from international manufacturers ensuring diverse range of quality and price options.
- Material: The product is made from steel. Its strength, durability and corrosion resistance depend on the specific application and environment in which it's used.
- Material Grade/Class: Grade 2 standard indicating strength, hardness and resistance properties essential for selecting right fastener for industrial or commercial applications.
- Tensile Strength: Product has been measured with a tensile strength of 74,000 psi under standard testing conditions. Actual performance may vary based on use case."
- Thread Direction & Size: Features right-hand thread direction that tightens clockwise; Thread size is specified as 5/16"-18.Suitability for secure fastening will depend upon individual project requirements."
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.