This item is Discontinued.
This item is Discontinued.
Wing Nut, 5/16"-18, Steel, Black Oxide, 3/4 in Ht, 1-1/2 in Max Wing Span, 10 PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0-DE-780CS7-
- Zoro #
- G3503193
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Wing Nut
- Material
- Steel
- Material Grade/Class
- Grade 2
- Finish
- Black Oxide
- Maximum Wing Span
- 1-1/2 in
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Rockwell Hardness
- HB 82-92
- Pack Size
- Small Pack
- Material Grade
- Grade 2
- Nut Style
- Wing Nut
- Fastener Thread Type
- UNC (Coarse)
- Fastener Thread Direction
- Right Hand
- Basic Material
- Steel
- Fastener Finish
- Plain
- Wing Span
- 1.5 in
- Tensile Strength
- 50,000 psia
- Wing Span - Maximum
- 1 1/2 in
- Series
- Fig. 780
Description
Wing Nut, Material Steel, Material Grade/Class Grade 2, Finish Plain, Thread Size 5/16 In.-18, Dimensional Standards Not Applicable, Maximum Wing Span 1 1/2 in, Overall Height 0.75 in, Base Diameter 9/16 in, System of Measurement Inch, Pack Size Small Pack, Rockwell Hardness HB 82-92, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.