Shop ZORO SELECT

Wing Nut, 5/16"-18, Steel, Zinc Plated, 0.688 in Ht, 1.44 in Max Wing Span, 10 PK

  • Mfr # 0-DE-700D87-

  • Zoro # G2971026


product price: 
$
26.69
/pk of 10, $2.67/ea

Key Features

Thread Size
5/16"-18
Material
Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
Overall Height
0.688 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0-DE-700D87-
Zoro #
G2971026
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/16"-18
Overall Height
0.688 in
Base Diameter
1/2 in
Height
0.6875 in
Dia./Thread Size
5/16"-18
For Screw Size
5/16 in

Details

Item
Wing Nut
Material
Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
Maximum Wing Span
1.44 in
System of Measurement
Inch
Thread Direction
Right Hand
Pack Size
Small Pack
Thread Type
Coarse
Rockwell Hardness
HB 82-92
Wing Span
1.44 in
Fastener Thread Type
UNC (Coarse)
Material Grade
Grade 2
Basic Material
Steel
Fastener Thread Direction
Right Hand
Nut Style
Wing Nut
Fastener Finish
Zinc
Tensile Strength
50,000 psia
Series
Fig. 700
Wing Span - Maximum
1 7/16 in

Description

Wing Nut, Material Steel, Material Grade/Class Grade 2, Finish Zinc-Plated, Thread Size 5/16 In.-18, Dimensional Standards Not Applicable, Maximum Wing Span 1 7/16 in, Overall Height 0.688 in, Base Diameter 1/2 in, System of Measurement Inch, Pack Size Small Pack, Rockwell Hardness HB 82-92, Package Quantity 10

Ratings & reviews