Shop ZORO SELECT
See all product information
Create Account
Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1/2 in L, 100 PK
Mfr # U01200.031.0050
Zoro # G3426114
CAD Available
product price:Â
$
8.39
/pk of 100, $0.08/ea
Key Features
External Hex Drive
Grade 5 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
5/16"-18
Head Width
1/2 in
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U01200.031.0050
- Zoro #
- G3426114
- UPC #
- -
- Country of Origin
- Multiple
- CAD Available
- Yes
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- Grade 5
- Material
- Steel
- Finish
- Zinc Plated
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Standards
- SAE J429
- Item
- Hex Head Cap Screw
- Thread Type
- Coarse
- Rockwell Hardness
- HRC19
- Tensile Strength
- 105,000 psi
- Proof Load
- 74,000 to 85,000 psi
- Thread Fit
- 2A
- Globally Sourced
- Globally Sourced
- Threadlocker Minimum Temperature
- 5/16"-18
- Dimensional Standards
- ASME B18.2.1
- Manufacturer Location
- Globally Sourced
- Material Quality Standards
- SAE J429
- Type
- Hex Head Cap Screw
- Drive Type
- External Hex
- Head Type
- Hex
Description
The ZORO SELECT - U01200.031.0050 is a Hex Head Cap Screw, an essential fastener used in various industrial applications to securely join materials together. This screw meets ASME B18.2.1 dimensional standards for potential compatibility with various applications. It features an external hex drive that requires a wrench or socket for installation or removal.
- Fastener Length: This screw has a length of 1/2 inch, allowing it to potentially reach deeper into materials.
- Finish: The zinc-plated finish may contribute to durability and corrosion resistance in certain environments.
- Globally Sourced: Procured from international manufacturers offering diverse quality and price options.
- Material: Constructed from steel, which is typically associated with strength and durability in many industrial contexts.
- Material Grade/Class: Complies with the Grade 5 standard, suggesting certain hardness and resistance characteristics.
- Tensile Strength: Features a tensile strength of 105,000 psi as an indication of potential performance under stress conditions
- Thread Direction & Size: Right-hand thread direction with size 5/16"-18 designed for possible precise fitment with corresponding nuts or holes