Shop ZORO SELECT

Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L, 25 PK

  • Mfr # U01200.031.0450
  • Zoro # G5347325

product price: 
$
8.99
/pk of 25, $0.36/ea

Key Features

External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
5/16"-18
Head Width
1/2 in
Material
Steel
Finish
Zinc Plated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U01200.031.0450
Zoro #
G5347325
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/16"-18
Fastener Length
4-1/2 in
Head Width
1/2 in
Min. Thread Length
7/8 in
Head Height
13/64 in
Minimum Thread Length
7/8 in
Screw Size
5/16 in
Overall Length
4 1/2 in
Wire Rope Length
4 1/2 in
Length
4 1/2 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Tensile Strength
120,000 psi
Thread Type
Coarse
Rockwell Hardness
HRC19
Proof Load
74,000 to 85,000 psi
Dimensional Standards
ASME B18.2.1
Thread Fit
2A
Threadlocker Minimum Temperature
5/16"-18
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Fastener Industry Standards
ASME B18.2.1
Type
Hex Head Cap Screw
Drive Type
External Hex
Head Type
Hex
Shell Material
Steel

Description

The ZORO SELECT - U01200.031.0450 is a Hex Head Cap Screw, an essential fastener used in various industrial applications for securely joining materials together. This particular model adheres to the ASME B18.2.1 dimensional standards and requires an external hex drive for installation or removal.

  • Fastener Length: The product has a length of 4-1/2 inches which suggests the depth to which it may be inserted into materials.
  • Finish: The product features a zinc-plated finish that is intended to improve its durability, corrosion resistance and aesthetic appeal.
  • Globally Sourced: Procured from various international manufacturers ensuring diverse range of quality and price options.
  • Material: Constructed from steel; the properties such as strength, durability, corrosion resistance and application suitability are dependent on this material.
  • Material Grade/Class: Adheres to Grade 5 standard indicating its strength, hardness and resistance properties.
  • Tensile Strength: Features a tensile strength of 120,000 psi. This value is indicative but not definitive of its potential durability and applicability in different industrial scenarios.
  • Thread Direction & Size: Comes with right-hand thread direction implying that tightening occurs in the clockwise direction. It has a thread size of 5/16"-18 suggesting compatibility with corresponding nuts or holes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.