Shop ZORO SELECT

Grade 8, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 1 in L, 100 PK

  • Mfr # U04100.031.0100

  • Zoro # G5326623

CAD Available

product price: 
$
13.59
/pk of 100, $0.14/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
5/16"-18
Head Width
1/2 in
Material
Steel
Finish
Black Oxide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U04100.031.0100
Zoro #
G5326623
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/16"-18
Fastener Length
1 in
Head Width
1/2 in
Head Height
13/64 in
Min. Thread Length
7/8 in
Screw Size
5/16 in
Overall Length
1 in
Minimum Thread Length
1 in
Wire Rope Length
1 in
Length
1 in

Details

CAD Available
Yes
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Tensile Strength
150,000 psi
Proof Load
120,000 psi
Thread Type
Coarse
Fastener Finish
Plain
Rockwell Hardness
HRC33
Threadlocker Minimum Temperature
5/16"-18
Thread Fit
2A
Dimensional Standards
ASME B18.2.1
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Type
Hex Head Cap Screw
Drive Type
External Hex
Head Type
Hex

Description

The ZORO SELECT - U04100.031.0100 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. Made from steel and features black oxide finish for potential improvement in durability and corrosion resistance, this screw adheres to the ASME B18.2.1 dimensional standards ensuring compatibility in various industrial applications.

  • CAD Available: This product has Computer-Aided Design (CAD) files available, facilitating easier integration into design projects.
  • Drive: The external hex drive is designed to be used with a wrench or socket of the same shape, which may aid in installation and removal.
  • Fastener Length: With a length of 1 inch, it indicates how deep into material it can be inserted for secure fastening in various applications.
  • Globally Sourced: Procured from international manufacturers ensures diverse range of quality and price options for industry professionals.
  • Material Grade/Class: The Grade 8 classification is indicative of certain strength, hardness, and resistance properties that may be suitable for various industrial or commercial applications.
  • Rockwell Hardness: A measure of HRC33 is an indication of a certain level of hardness which could potentially affect durability and performance under varying conditions.
  • Tensile Strength: It has a reported tensile strength of 150,000 psi; this measurement suggests how much pulling stress it might withstand before potential failure. This does not guarantee suitability for all uses.
  • Thread Direction & Style: Right hand thread direction implies that it typically tightens when turned clockwise. Its fully threaded style extends from tip to head which may offer versatility across various industry use cases. It doesn't ensure compatibility with all applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

Explore more products