Shop ZORO SELECT

Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 100 PK

  • Mfr # U04104.031.0100

  • Zoro # G4057916

CAD Available

product price: 
$
9.55
/pk 100, $0.10/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
5/16"-18
Head Width
1/2 in
Material
Steel
Finish
Zinc Yellow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U04104.031.0100
Zoro #
G4057916
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/16"-18
Fastener Length
1 in
Head Width
1/2 in
Min. Thread Length
7/8 in
Head Height
13/64 in
Minimum Thread Length
1 in
Overall Length
1 in
Screw Size
5/16 in
Wire Rope Length
1 in
Length
1 in

Details

CAD Available
Yes
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Rockwell Hardness
HRC33
Proof Load
120,000 psi
Thread Type
Coarse
Tensile Strength
150,000 psi
Threadlocker Minimum Temperature
5/16"-18
Globally Sourced
Globally Sourced
Dimensional Standards
ASME B18.2.1
Thread Fit
2A
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Head Type
Hex
Fastener Industry Standards
ASME B18.2.1
Type
Hex Head Cap Screw
Drive Type
External Hex

Description

The ZORO SELECT - U04104.031.0100 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. Constructed of Grade 8 steel and coated with Zinc Yellow, it's intended to improve durability and corrosion resistance. This screw adheres to ASME B18.2.1 dimensional standards ensuring compatibility in various industrial applications.

  • Drive: The External Hex drive requires a wrench or socket of the same shape for application.
  • Fastener Length: With a length of 1 inch, this is the maximum depth it can potentially reach when inserted into material.
  • Globally Sourced: Procured from international manufacturers providing diverse range of quality and price options.
  • Material Grade/Class: Grade 8 signifies its design intent to possess certain strength, hardness, and resistance properties. Suitability for demanding applications depends on specific use cases.
  • Rockwell Hardness: HRC33 measure is an indication of potential hardness or resistance to penetration which may impact durability and performance in various industrial applications.
  • Tensile Strength: Tensile strength rated at up to approximately 150,000 psi; this represents the theoretical maximum pulling stress that could be tolerated before failure. Durability in different industrial uses will depend on specific conditions.
  • Thread Direction & Style: Right Hand thread direction implies that tightening occurs clockwise while Fully Threaded style extends from tip to head; suitability for different types of industrial applications will depend on specific requirements."

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.