Shop ZORO SELECT
See all product information
Create Account
5/16"-18 x 1 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK
- Mfr # U24540.031.0100
- Zoro # G3408124
product price:Â
$
12.99
/pk of 100, $0.13/ea
Key Features
Flat Head
Slotted Drive
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U24540.031.0100
- Zoro #
- G3408124
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 5/16"-18
- Fastener Length
- 1 in
- Head Height
- 0.191 in
- Head Dia.
- 0.597 in
- Head Width
- 0.579 in
- Screw Size
- 5/16 in
- Maximum Head Width
- 53/64 in
- Maximum Head Height
- 3/16 in
Details
- System of Measurement
- Inch
- Head Type
- Flat
- Drive
- Slotted
- Material
- Steel
- Finish
- Zinc Plated
- Tensile Strength
- 60,000 psi
- Standards
- ASME B18.6.3
- Item
- Machine Screw
- Head Angle (Deg.)
- 82
- Dimensional Standards
- ASME B18.6.3
- Pack Size
- Small
- Thread Type
- Coarse
- Thread Fit
- 3A/2A
- Type
- Machine Screw
- Shell Material
- Steel
Description
Machine Screw, Head Type Flat, Material Steel, Finish Zinc-Plated, Drive Slotted, Thread Size 5/16 In.-18, Fastener Length 1 in, Head Width 0.579 in, Head Height 0.191 in, Drive Size Not Applicable, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Machine Screw, Maximum Head Width 53/64 in, Minimum Head Width Not Applicable, Maximum Head Height 3/16 in, Minimum Head Height Not Applicable, System of Measurement Inch, Thread Type Coarse, Package Quantity 100
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.